Shop ILC
See all product information
Create Account
DSC SIREN PG9901 BATTERY
Mfr # SIREN PG9901 BATTERY
Zoro # G822917644
product price:Ā
$
46.35
/ea
Key Features
Type
Li-SOCI2
Capacity - Batteries
16 Ah
Voltage - Batteries
3.6V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIREN PG9901 BATTERY
- Zoro #
- G822917644
- UPC #
- -
- Country of Origin
- China
Details
- Type
- Li-SOCI2
- Capacity - Batteries
- 16 Ah
- Voltage - Batteries
- 3.6V
- Item
- Battery
- Color
- Black
Description
This battery is a direct replacement for the DSC PG9901 siren battery, providing reliable backup power to keep the wireless siren functioning during outages. Its durable, longālasting design ensures stable performance and dependable operation within compatible DSC PowerG security systems.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.