Shop ILC
See all product information
Create Account
DSC SIREN PG9911 BATTERY
Mfr # SIREN PG9911 BATTERY
Zoro # G322798699
product price:Â
$
46.35
/ea
Key Features
Type
Li-SOCI2
Capacity - Batteries
16 Ah
Voltage - Batteries
3.6V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIREN PG9911 BATTERY
- Zoro #
- G322798699
- UPC #
- -
- Country of Origin
- China
- Type
- Li-SOCI2
- Capacity - Batteries
- 16 Ah
- Item
- Battery
- Voltage - Batteries
- 3.6V
- Color
- Black
Description
This battery is a direct replacement for the DSC PG9901 siren battery, providing reliable backup power to keep the wireless siren functioning during outages. Its durable, long-lasting design ensures stable performance and dependable operation within compatible DSC PowerG security systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.