Shop ILC
See all product information
Create Account
DSC SIREN RES FIRE BATTERY
Mfr # SIREN RES FIRE BATTERY
Zoro # G622799235
product price:Â
$
46.35
/ea
Key Features
Voltage - Batteries
3.6V
Capacity - Batteries
16 Ah
Type
Li-SOCI2
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIREN RES FIRE BATTERY
- Zoro #
- G622799235
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Battery
- Voltage - Batteries
- 3.6V
- Capacity - Batteries
- 16 Ah
- Type
- Li-SOCI2
- Color
- Black
Description
This battery is a direct replacement for the DSC RES Fire Siren battery, providing reliable backup power to keep the alarm siren operating during outages and emergency events. Its durable, long-lasting design ensures stable performance and dependable operation within compatible DSC residential fire and security systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.