Shop ILC
See all product information
Create Account
Ducati Superbike 1199 R 900 CC Year 2015 License Plate Light light bulb lamp, 10PK
Mfr # SUPERBIKE 1199 R 900 CC YEAR 2015 LICENSE PLATE L
Zoro # G310143227
product price:Â
$
81.99
/pk of 10, $8.20/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
12 V
Watts
4.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUPERBIKE 1199 R 900 CC YEAR 2015 LICENSE PLATE L
- Zoro #
- G310143227
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 12 V
- Watts
- 4.8 W
Description
Replacement for Ducati Superbike 1199 R 900 CC Year 2015 License Plate Light replacement light bulb lamp 10 Pack