US-2200-XC2 6V 232Ah Deep Cycle Flooded Battery Group GC2
- Mfr # US 2200 XC2
- Zoro # G115321202
product price:Â
$
374.99
/ea
Key Features
Chemistry
Lead Acid
Width
7.13 in
Height
10.88 in
Voltage
6V
Length
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US 2200 XC2
- Zoro #
- G115321202
- UPC #
- -
- Country of Origin
- United States
- Chemistry
- Lead Acid
- Voltage
- 6V
- Capacity
- 216 Ah
- Includes
- 1 battery
- Cell Type
- Flooded Lead Acid
Dimensions
- Width
- 7.13 in
- Height
- 10.88 in
- Length
- 10.38 in
- BCI Group Size
- GC2
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.