Shop ILC
See all product information
Create Account
Ducati Superbike 996 1200 CC With Composite Year 2001 License Plate Light light bulb lamp, 10PK
Mfr # SUPERBIKE 996 1200 CC WITH COMPOSITE YEAR 2001 LI
Zoro # G310143401
product price:Â
$
134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SV8.5-8 FESTOON CAP
Bulb Shape
FESTOON
Voltage
12 V
Watts
5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUPERBIKE 996 1200 CC WITH COMPOSITE YEAR 2001 LI
- Zoro #
- G310143401
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Bulb Shape
- FESTOON
- Voltage
- 12 V
- Watts
- 5 W
Description
Replacement for Ducati Superbike 996 1200 CC With Composite Year 2001 License Plate Light replacement light bulb lamp 10 Pack