Shop ILC
See all product information
Create Account
DYSON 971189-01 BATTERY
Mfr # 971189-01 BATTERY
Zoro # G022917642
product price:
$
185.99
/ea
Free Shipping & Returns
Key Features
Type
Li-ion
Vacuum Capacity
2.5 Ah
Color
Silver
Voltage
14.4V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 971189-01 BATTERY
- Zoro #
- G022917642
- UPC #
- -
- Country of Origin
- China
- Type
- Li-ion
- Item
- Battery
- Vacuum Capacity
- 2.5 Ah
- Color
- Silver
- Voltage
- 14.4V
Description
This battery is a direct replacement for the Dyson 971189‐01, delivering reliable, high‐capacity power to restore full suction performance and runtime to compatible Dyson vacuums. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday cleaning use.