Shop ILC
See all product information
Create Account
ECOVACS DEEBOT T10 PLUS BATTERY 6.7 AH
Mfr # DEEBOT T10 PLUS BATTERY 6.7 AH
Zoro # G022917635
product price:
$
83.49
/ea
Key Features
Voltage
14.4V
Type
Li-ion
Vacuum Capacity
6.7 Ah
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEEBOT T10 PLUS BATTERY 6.7 AH
- Zoro #
- G022917635
- UPC #
- -
- Country of Origin
- China
- Voltage
- 14.4V
- Type
- Li-ion
- Vacuum Capacity
- 6.7 Ah
- Color
- Blue
- Item
- Battery
Description
This battery is a direct replacement for the Ecovacs Deebot T10 Plus 6.7Ah pack, delivering reliable, high‐capacity power to restore full cleaning performance and extended runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.