Shop ILC
See all product information
Create Account
BISSELL 3789X 4AH BATTERY
Mfr # 3789X 4AH BATTERY
Zoro # G822917569
product price:Ā
$
143.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Color
Black
Type
Li-ion
Vacuum Capacity
4 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789X 4AH BATTERY
- Zoro #
- G822917569
- UPC #
- -
- Country of Origin
- China
- Voltage
- 24V
- Color
- Black
- Item
- Battery
- Type
- Li-ion
- Vacuum Capacity
- 4 Ah
Description
This replacement battery for the Bissell 3789X 4Ah delivers powerful, longālasting energy to keep your cordless vacuum operating at maximum performance. Built for durability and consistent output, it ensures extended cleaning time and dependable suction with minimal downtime.