Shop ILC
See all product information
Create Account
ECOVACS N10 PLUS BATTERY 6.7 AH
Mfr # N10 PLUS BATTERY 6.7 AH
Zoro # G922917582
product price:
$
64.65
/ea
Key Features
Voltage
14.4V
Vacuum Capacity
6.7 Ah
Color
Blue
Type
Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N10 PLUS BATTERY 6.7 AH
- Zoro #
- G922917582
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 14.4V
- Item
- Battery
- Vacuum Capacity
- 6.7 Ah
- Color
- Blue
- Type
- Li-ion
Description
This battery is a direct replacement for the Ecovacs N10 Plus 6.7Ah pack, delivering reliable, high‐capacity power to restore full cleaning performance and extended runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.