Shop ILC
See all product information
Create Account
BLACK & DECKER GS700 BATTERY
Mfr # GS700 BATTERY
Zoro # G022798456
product price:Â
$
27.99
/ea
Key Features
Vacuum Capacity
2.2 Ah
Color
Blue
Type
Ni-MH
Voltage
4.8V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS700 BATTERY
- Zoro #
- G022798456
- UPC #
- -
- Country of Origin
- China
- Vacuum Capacity
- 2.2 Ah
- Item
- Battery
- Color
- Blue
- Type
- Ni-MH
- Voltage
- 4.8V
Description
This replacement battery for the Black & Decker GS700 delivers dependable, long-lasting power to keep your cordless shrub and hedge trimmer operating smoothly. Built for durability and consistent output, it ensures reliable trimming performance and reduced downtime for yard-care tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.