Shop CRAFTSMAN
See all product information
Create Account
Upright Vacuum Cleaner, Cordless, 20V DC
- Mfr # CMCVS501M1
- Zoro # G322964643
product price:Â
$
383.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sound Level
Not Rated
Cleaning Path
12 in
Battery Capacity
4 Ah
Number of Motors
1
Weight
23.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCVS501M1
- Zoro #
- G322964643
- UPC #
- 0885911961813
- Country of Origin
- Thailand
Dimensions
- Width
- 14 5/8 in
- Length
- 26 1/4 in
Details
- Sound Level
- Not Rated
- Cleaning Path
- 12 in
- Battery Capacity
- 4 Ah
- Item
- Upright Vacuum Cleaner
- Number of Motors
- 1
- Weight
- 23.3 lb
- Vacuum Air Flow
- Not Rated
- Compatible Brand
- Craftsman
- Battery Run Time
- 45 min
- Vacuum Capacity
- 1/4 gal
- Color
- Red
- Series
- V20*
- Battery Chemistry
- Li-Ion
- Includes
- Battery, Charger
- Voltage
- 20V DC
- Power Source - TS Only
- Cordless
- Includes Onboard Hose
- Onboard Hose Not Included
- Filter Included
- Standard
- Plug Type
- Cordless
- Power Source
- Cordless
- Power Source - old
- Cordless
- Wire Color
- Red
Description
Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Air Flow Not Rated, Static Pressure Not Applicable, Sound Level Not Rated, Weight 23.3 lb, Motor Efficiency Type Brushed, Number of Motor Stages 3, Voltage 20V DC, Length 26 1/4 in, Width 14 5/8 in, Head Height Adjustment Not Applicable, Plug Type Cordless, Series V20*, Includes Battery, Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.