Shop ILC
See all product information
Create Account
EIKO Replacement 24W T5 Full Spectrum Light Bulb - 1860LM, 20000HR Life, 6500K
Mfr # 8134
Zoro # G903434275
product price:Â
$
46.99
/ea
Key Features
Bulb Shape
T5
Watts
24
Bulb Base Type
G5 MINIATURE BIPIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8134
- Zoro #
- G903434275
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T5
- Watts
- 24
- Bulb Base Type
- G5 MINIATURE BIPIN
Description
The ILC replacement full spectrum light bulb is a direct-fit replacement for 8134. Rated at 24W, 1860 lumens, 6500K color temperature, T5 shape for bright, consistent illumination. With a rated life of 20000 hours, this lamp delivers dependable long-term performance and reduced replacement frequency. Features a white finish. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.