30-Pack F32T8/850 32W 48 Inch T8 Fluorescent Tube Light Bulb, 5000K Bright White, 2800, 30PK
- Mfr # LR20734
- Zoro # G824216486
product price:Â
$
238.99
/pk of 30, $7.97/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry Rated
Color Temperature
5000 K
Length
48 in
Rated Life
13000 hours
Lumens
2800 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20734
- Zoro #
- G824216486
- UPC #
- 613365669289
- Country of Origin
- China
- Item
- Linear Fluorescent Bulb
- Damp/Wet Rating
- Dry Rated
- Color Temperature
- 5000 K
- Rated Life
- 13000 hours
- Lumens
- 2800 lm
- Watts
- 32 W
- Dimmable
- Non-Dimmable
- Beam Angle
- 360 degrees
- Indoor/Outdoor
- Indoor
- Light Color
- Bright White
- Bulb Base Type
- G13
- Bulb Shape
- T8
- Material
- Glass
- Light Technology
- Fluorescent
- Color Rendering Index
- 80
- Voltage
- 120V
Dimensions
- Length
- 48 in
- Width
- 1 in
- Height
- 1 in
Description
T8 Fluorescent Light Bulb - 48 Inch F32T8/850 - G13 Medium Base - Luxrite T8 Fluorescent Bulb uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Triangle Bulbs F32T8/SP50, Philips F32T8/TL750/ALTO, Philips F32T8/TL850/ALTO.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.