Shop ILC
See all product information
Create Account
FILTER 14X14X1 MERV 10 MPR 1000 24 PIECES ACTUAL SIZE 1375 X 1375 X 075 MADE IN THE
Mfr # WY-0H09-2
Zoro # G407315421
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
14x14x1
Performance Rating
MERV 10
Nominal Height
14 in
Nominal Width
14 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0H09-2
- Zoro #
- G407315421
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 14x14x1
- Nominal Height
- 14 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 14X14X1 MERV 10 MPR 1000 24 PIECES ACTUAL SIZE 1375 X 1375 X 075 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.