Shop SIMPLY
See all product information
Create Account
14x14x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-14141
- Zoro # G524172563
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Nominal Height
14 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-14141
- Zoro #
- G524172563
- UPC #
- 810133787538
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
Dimensions
- Nominal Height
- 14 in
- Nominal Depth
- 1 in
- Actual Height
- 13-3/4 in
- Actual Width
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 14" x 1"
- Nominal Width
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.