Shop ILC
See all product information
Create Account
FILTER 15X23X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 15 X 23 X 075 MADE IN THE US
Mfr # WY-0HT8-5
Zoro # G507313730
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
15x23x1
Performance Rating
MERV 12
Nominal Height
23 in
Nominal Width
15 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0HT8-5
- Zoro #
- G507313730
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 15X23X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 15 X 23 X 075 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE