13.75x23.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-137523751
- Zoro # G024172834
product price:Â
$
48.99
/pk of 6, $8.17/ea
Key Features
Nominal Width
13-3/4 in
Actual Depth
3/4 in
Nominal Height
23-3/4 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-137523751
- Zoro #
- G024172834
- UPC #
- 810133786562
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Nominal Width
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 23-3/4 in
- Actual Height
- 23-3/4 in
- Nominal Filter Size
- 13.75" x 23.75" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.