Shop ILC
See all product information
Create Account
FILTER 16X25X4 MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 155 X 245 X 363 MADE IN THE USA
Mfr # WY-0JQ0-8
Zoro # G407312284
product price:Â
$
92.99
/ea
Key Features
Nominal Filter Size
16x25x4
Performance Rating
MERV 14
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0JQ0-8
- Zoro #
- G407312284
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 16X25X4 MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 155 X 245 X 363 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE