Shop ILC
See all product information
Create Account
FILTER 17X27X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 17 X 27 X 075 MADE IN THE USA FIL
Mfr # WY-0K7X-0
Zoro # G907305816
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
17x27x1
Performance Rating
MERV 10
Nominal Height
27 in
Nominal Width
17 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0K7X-0
- Zoro #
- G907305816
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 17X27X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 17 X 27 X 075 MADE IN THE USA FIL FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.