Shop ILC
See all product information
Create Account
FILTER 20X35X2 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 1950X3450X175 MADE IN THE USA FIL
- Mfr # WY-0Q2V-1
- Zoro # G807317308
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x35x2
Performance Rating
MERV 7
Nominal Height
35 in
Nominal Width
20 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0Q2V-1
- Zoro #
- G807317308
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X35X2 MERV 7 MPR 600 3 PIECES ACTUAL SIZE 1950X3450X175 MADE IN THE USA FIL FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE