Shop ILC
See all product information
Create Account
FILTER 19 12X31X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 195 X 31 X 075 MADE IN THE USA
Mfr # WY-0KXH-1
Zoro # G407315582
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
12x31x1
Performance Rating
MERV 7
Nominal Height
31 in
Nominal Width
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0KXH-1
- Zoro #
- G407315582
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 12x31x1
- Nominal Height
- 31 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 19 12X31X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 195 X 31 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE