18x18x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-18181
- Zoro # G724172530
product price:Â
$
84.99
/pk of 12, $7.08/ea
Key Features
Actual Height
17-3/4 in
Nominal Width
18 in
Actual Width
17-3/4 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-18181
- Zoro #
- G724172530
- UPC #
- 810091189887
- Country of Origin
- United States
Dimensions
- Actual Height
- 17-3/4 in
- Nominal Width
- 18 in
- Actual Width
- 17-3/4 in
- Nominal Height
- 18 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 18" x 1"
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.