Shop ILC
See all product information
Create Account
FILTER 20X20X1 MERV 13 MPR 22002400 24 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN T
Mfr # WY-0L6H-2
Zoro # G407305927
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x20x1
Performance Rating
MERV 13
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WY-0L6H-2
- Zoro #
- G407305927
- UPC #
- -
- Country of Origin
- China
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X20X1 MERV 13 MPR 22002400 24 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN T FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE