Shop ILC
See all product information
Create Account
FILTER 20X20X5 AB MERV 10 MPR 1000 1 PIECES ACTUAL SIZE 1969 X 2069 X 494 MADE IN TH
- Mfr # WY-0LAT-3
- Zoro # G007308090
product price:Â
$
83.15
/ea
Key Features
Nominal Filter Size
20x20x5
Performance Rating
MERV 10
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LAT-3
- Zoro #
- G007308090
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x20x5
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Nominal Depth
- 5 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X20X5 AB MERV 10 MPR 1000 1 PIECES ACTUAL SIZE 1969 X 2069 X 494 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.