16x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16241
- Zoro # G924173191
product price:Â
$
29.99
/pk of 4, $7.50/ea
Key Features
Nominal Height
24 in
Air Filter Capacity
High
Actual Width
15-3/4 in
Actual Depth
3/4 in
Nominal Filter Size
16" x 24" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16241
- Zoro #
- G924173191
- UPC #
- 810091183151
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 24" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
- Actual Height
- 23-3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.