Shop ILC
See all product information
Create Account
FILTER 20X20X5 H MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 1963 X 1988 X 438 MADE IN THE
Mfr # WY-0LC1-8
Zoro # G107308037
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x20x5
Performance Rating
MERV 14
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LC1-8
- Zoro #
- G107308037
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x20x5
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Nominal Depth
- 5 in
Details
- Performance Rating
- MERV 14
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X20X5 H MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 1963 X 1988 X 438 MADE IN THE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE