Shop ILC
See all product information
Create Account
FILTER 8X28X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 8 X 28 X 075 MADE IN THE USA
Mfr # WY-0R8E-0
Zoro # G607305864
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
8x28x1
Performance Rating
MERV 12
Nominal Height
28 in
Nominal Width
8 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0R8E-0
- Zoro #
- G607305864
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 8x28x1
- Nominal Height
- 28 in
- Nominal Width
- 8 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 8X28X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 8 X 28 X 075 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.