FILTER 20X22X1 MERV 12 MPR 15001900 2 PIECES ACTUAL SIZE 195 X 2144 X 075 MADE IN T

  • Mfr # WY-0LEG-5

  • Zoro # G207310688


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x22x1
Performance Rating
MERV 12
Nominal Height
22 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WY-0LEG-5
Zoro #
G207310688
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
20x22x1
Nominal Height
22 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Description

Replacement For FILTER 20X22X1 MERV 12 MPR 15001900 2 PIECES ACTUAL SIZE 195 X 2144 X 075 MADE IN T FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.