FILTER 20X24X4 MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 1938 X 2338 X 363 MADE IN THE U
Mfr # WY-0LL2-3
Zoro # G507312221
product price:Â $79.85
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20x24x4
Performance Rating
MERV 14
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WY-0LL2-3
Zoro #
G507312221
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
20x24x4
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
4 in
Details
Performance Rating
MERV 14
Item
Pleated Air Filter
Description
Replacement For FILTER 20X24X4 MERV 14 MPR 2800 1 PIECES ACTUAL SIZE 1938 X 2338 X 363 MADE IN THE U FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.