Shop ILC
See all product information
Create Account
FILTER 20X25X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN THE USA F
- Mfr # WY-0LR0-5
- Zoro # G607312374
product price:Â
$
88.85
/ea
Key Features
Nominal Filter Size
20x25x1
Performance Rating
MERV 7
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LR0-5
- Zoro #
- G607312374
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x25x1
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 7
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X25X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN THE USA F FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE