18x20x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-18201
- Zoro # G524173164
product price:Â
$
88.99
/pk of 12, $7.42/ea
Key Features
Actual Depth
3/4 in
Nominal Filter Size
18" x 20" x 1"
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-18201
- Zoro #
- G524173164
- UPC #
- 810133781734
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 18" x 20" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 19.81 in
- Nominal Width
- 18 in
- Nominal Height
- 20 in
- Actual Width
- 17.81 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.