Shop ILC
See all product information
Create Account
FILTER 20X25X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 195 X 245 X 175 MADE IN THE USA
- Mfr # WY-0LS8-6
- Zoro # G807313829
product price:Â
$
75.49
/ea
Key Features
Nominal Filter Size
20x25x2
Performance Rating
MERV 10
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0LS8-6
- Zoro #
- G807313829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x25x2
- Nominal Height
- 25 in
- Nominal Width
- 20 in
- Nominal Depth
- 2 in
Details
- Performance Rating
- MERV 10
- Item
- Pleated Air Filter
Description
Replacement For FILTER 20X25X2 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 195 X 245 X 175 MADE IN THE USA FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE