Shop SIMPLY
See all product information
Create Account
20x25x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-20251
- Zoro # G624172876
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Frame or Header Material
Pleated
Actual Depth
3/4 in
Nominal Depth
1 in
Actual Height
24-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-12-20251
- Zoro #
- G624172876
- UPC #
- 810133781758
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
Dimensions
- Nominal Width
- 20 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 20" x 25" x 1"
- Nominal Height
- 25 in
- Actual Width
- 19-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.