Shop ILC
See all product information
Create Account
FILTER 22X24X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 215 X 235 X 075 MADE IN TH
Mfr # WY-0QAK-9
Zoro # G007308045
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
22x24x1
Performance Rating
MERV 12
Nominal Height
24 in
Nominal Width
22 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0QAK-9
- Zoro #
- G007308045
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 22x24x1
- Nominal Height
- 24 in
- Nominal Width
- 22 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
Replacement For FILTER 22X24X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 215 X 235 X 075 MADE IN TH FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE