10x10x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-10101
- Zoro # G524172686
product price:Â
$
118.99
/pk of 24, $4.96/ea
Free Shipping & Returns
Key Features
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Height
10 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-10101
- Zoro #
- G524172686
- UPC #
- 810133788047
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 10 in
- Nominal Depth
- 1 in
- Nominal Width
- 10 in
- Actual Width
- 9-3/4 in
- Actual Height
- 9-3/4 in
- Nominal Filter Size
- 10" x 10" x 1"
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.