Shop ILC
See all product information
Create Account
FORD F700 YEAR 1988 CHROME PLATED HEADLIGHT BEZEL 6X8IN W/ LED CUTOUT FOR 5X7IN HEADLIGHTS
Mfr # F700 YR1988 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
Zoro # G522798376
product price:Â
$
41.15
/ea
Key Features
Shape
Rectangular
Material
Chrome Plastic
Width
8 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F700 YR1988 CHRM HDLT BZL 6X8IN W/LED C/O 5X7IN HD
- Zoro #
- G522798376
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 6 in
Details
- Item
- Single Headlight Bezel
- Shape
- Rectangular
- Material
- Chrome Plastic
Description
This chrome-plated headlight bezel is a direct replacement for the 1988 Ford F700, featuring a durable 6 in x 8 in frame with an integrated LED cutout designed to fit standard 5 in x 7 in headlights. Its bright chrome finish enhances the trucks front-end appearance while providing an exact OEM-style fit for easy installation and long-lasting durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.