Shop ILC
See all product information
Create Account
FORD LTL9000 YEAR 1996 3.375IN CHROME ELECTRIC TACHOMETER 0-3000 RPM
Mfr # LTL9000 YR1996 3.375IN CHRM ELEC TACH 0-3000 RPM
Zoro # G022798920
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Diameter
3.375 in
Microprocessor
No
Hourmeter
No
Material
Chrome Plated
Limit
0-3000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTL9000 YR1996 3.375IN CHRM ELEC TACH 0-3000 RPM
- Zoro #
- G022798920
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Item
- Tachometer
- Microprocessor
- No
- Hourmeter
- No
- Material
- Chrome Plated
- Limit
- 0-3000 RPM
Description
This 3.375-inch chrome electric tachometer is a direct replacement for the 1996 Ford LTL9000, providing a clear 0-3000 RPM range for precise engine speed monitoring. Its durable chrome bezel and reliable electric movement deliver accurate readings and an OEM-style fit ideal for heavy-duty commercial applications.