Shop ILC
See all product information
Create Account
KENWORTH T800 CURVED GLASS YEAR 2000 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80 WODOMETER BLK FACE
Mfr # KW T800 CURVED GLASS 2000 3.375IN PROGRAMELECTRIC
Zoro # G422879571
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Speedometer Range
0-80 mph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW T800 CURVED GLASS 2000 3.375IN PROGRAMELECTRIC
- Zoro #
- G422879571
- UPC #
- -
- Country of Origin
- China
Details
- Speedometer Range
- 0-80 mph
Description
This replacement electric speedometer is engineered as a direct fit for Kenworth T800 models from 1999-2000 and is compatible with other heavy-duty commercial trucks requiring similar gauge specifications. The unit features a 3.375-inch curved glass design with a black face and red pointer for excellent visibility in various lighting conditions, housed in a durable black bezel. The programmable electric speedometer displays speed ranges from 0-80 MPH and includes an integrated odometer function for accurate mileage tracking. This combination gauge eliminates the need for multiple dashboard instruments, streamlining your vehicle's instrument panel while maintaining essential operational data. The electric operation provides reliable, consistent readings for professional fleet operations and commercial transportation applications. Constructed for the demanding environment of heavy-duty trucking, this speedometer replacement meets the performance standards required by commercial operators. The black face with contrasting red pointer design ensures operator readiness and quick reference during extended driving periods. The curved glass panel protects the gauge face while reducing glare and improving readability from various angles. This component is ideal for fleet maintenance departments, truck repair shops, and individual owner-operators seeking to restore or upgrade their vehicle's instrumentation. The direct compatibility with Kenworth T800 specifications ensures proper fitment and function without modification. Whether you are replacing a failing gauge or upgrading your truck's instrumentation system, this programmable electric speedometer provides the durability and accuracy expected in commercial vehicle operations. Original Model: KENWORTH T800 CURVED GLASS YEAR 2000 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80 WODOMETER BLK FACE RED POINTER BLK BEZEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.