Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 116 YEAR 218 STAINLESS STEEL 5 IN CHOP TOP WINDOW PANELS
Mfr # CASCADIA 116 YR218 SS 5 IN CHOP TOP WIN PNLS
Zoro # G622798474
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Finish
Paintable
Length
5 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CASCADIA 116 YR218 SS 5 IN CHOP TOP WIN PNLS
- Zoro #
- G622798474
- UPC #
- -
- Country of Origin
- China
- Finish
- Paintable
- Item
- Door Chops
- Material
- Stainless Steel
Description
These 5-inch stainless steel chop top window panels are a direct replacement for the 218 Freightliner Cascadia 116, designed to deliver a sleek, lowered-profile appearance while matching the trucks window contours. Made from high-polish, corrosion-resistant stainless steel, they add a premium custom look and long-lasting durability to the cab exterior.