Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 EVOLUTION YEAR 2016 STAINLESS STEEL 5 IN CHOP TOP WINDOW PANELS
Mfr # FRTLNR CASC 125 EVOLUTION 2016 SS 5 IN CHOP TOP WI
Zoro # G222878569
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Panel Type
Chop Top Window Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 EVOLUTION 2016 SS 5 IN CHOP TOP WI
- Zoro #
- G222878569
- UPC #
- -
- Country of Origin
- China
Details
- Panel Type
- Chop Top Window Panels
Description
Premium stainless steel 5-inch chop top window panels designed as a direct replacement for Freightliner Cascadia heavy-duty trucks. These high-quality aftermarket panels are engineered to fit Freightliner Cascadia 113 models from 2014-2018 and Cascadia 125 Evolution models from 2014-2020, providing fleet operators and truck owners with a reliable upgrade option for their cab exterior. Constructed from durable stainless steel, these chop top window panels deliver exceptional corrosion resistance and longevity in demanding commercial trucking environments. The panels feature a paintable finish, allowing seamless integration with your vehicle's existing color scheme and aesthetic. Each set is sold as a pair to cover both sides of the cab, ensuring consistent appearance and protection. Installation is straightforward and convenient with 3M tape included for secure mounting. The design maintains factory-style proportions while delivering professional results. As an aftermarket replacement component, these panels offer excellent value compared to OEM alternatives without compromising quality or fit. Ideal for fleet maintenance departments, independent truck shops, and owner-operators seeking cost-effective cab restoration and upgrade solutions. Please note this item ships directly from the manufacturer and may arrive separately from other components in your order. Verify fitment compatibility with your specific truck year and model before ordering. Original Model: FREIGHTLINER CASCADIA 125 EVOLUTION YEAR 2016 STAINLESS STEEL 5 IN CHOP TOP WINDOW PANELS