Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2014 CB ANTENNA MOUNT BRACKET P3 Replacement Antenna Mount
Mfr # FRTLNR CASC 125 2014 CB ANTENNA MOUNT BRACKET P3
Zoro # G522878672
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Mount Location
Mirror arm base (driver or passenger side)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2014 CB ANTENNA MOUNT BRACKET P3
- Zoro #
- G522878672
- UPC #
- -
- Country of Origin
- China
Details
- Mount Location
- Mirror arm base (driver or passenger side)
Description
This high-quality replacement antenna mount bracket is engineered for Freightliner Cascadia 125 models from 2014 and onwards, specifically designed for CB antenna installations. Constructed from durable steel with a professional black finish, this aftermarket bracket provides a reliable solution for fleet maintenance and repair operations. The mount attaches securely at the base of the door mirror, offering a clean installation that works on either the driver or passenger side of the vehicle. This versatile positioning makes it an ideal choice for various communication setups in commercial trucking operations. The bracket is engineered to support antennas up to 5 inches in length, accommodating standard CB antenna configurations commonly used in the transportation industry. Manufactured to OEM quality standards, this bracket delivers dependable performance and longevity in demanding over-the-road and local delivery environments. The steel construction ensures excellent vibration resistance and weather durability, maintaining structural integrity through years of heavy use. The black powder-coated finish provides corrosion protection and a professional appearance that matches modern truck aesthetics. Installation is straightforward, requiring no modifications to existing vehicle components. Sold individually, this bracket is an essential replacement part for any Cascadia 125 owner needing to repair or upgrade their antenna mounting system. Ideal for fleet maintenance departments, independent trucking operations, and professional repair shops specializing in commercial vehicle communication systems. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2014 CB ANTENNA MOUNT BRACKET P3