Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2014 CHARGE AIR COOLER 34.75 X 26 INCH Heavy Duty Replacement Part
Mfr # FRTLNR CASC 125 2014 CHARGE AIR COOLER 34.75 X 26
Zoro # G122879857
product price:Â
$
2,938.99
/ea
Free Shipping & Returns
Key Features
Type
Air-to-Air Aftercooler (ATAAC)
Inlet Size
4 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2014 CHARGE AIR COOLER 34.75 X 26
- Zoro #
- G122879857
- UPC #
- -
- Country of Origin
- China
- Type
- Air-to-Air Aftercooler (ATAAC)
Description
This 34.75 x 26 inch aluminum charge air cooler is engineered as a direct replacement for Freightliner Cascadia heavy-duty trucks and compatible with multiple truck models including Freightliner Century, Classic, FLD, and M2-112, as well as Sterling AT and LT models. The cooler features 4-inch inlet and outlet connections, designed to integrate seamlessly with existing engine cooling systems to optimize air temperature and engine performance in demanding commercial trucking applications. Constructed from durable aluminum, this charge air cooler delivers efficient heat dissipation for turbocharged diesel engines, maintaining optimal intake air temperatures during extended highway and vocational operation. The robust design withstands the vibration, pressure fluctuations, and temperature extremes typical in over-the-road and regional haul applications. This replacement part meets OEM specifications for reliable performance and longevity in fleet operations. The cooler is suitable for replacement applications across 2013 and later model years, making it a versatile solution for fleet maintenance departments and independent repair shops. Its aluminum construction provides excellent thermal conductivity while maintaining lightweight characteristics important for fuel efficiency in commercial transportation. The standardized connection sizes ensure straightforward installation and compatibility with existing piping and hose assemblies. Ideal for fleet operators managing Freightliner and Sterling equipment, this charge air cooler addresses cooling system wear and degradation that impacts engine efficiency and fuel economy. Regular maintenance and timely replacement of cooling components help prevent downtime and extend engine service life in heavy-duty trucking operations. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2014 CHARGE AIR COOLER 34.75 X 26 INCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.