Defender Access+, 8, White
- Mfr # DFRP80W
- Zoro # G723400689
product price:Ā
$
52.65
/ea
Key Features
Application
Termination
Color
White
Material
GalvalumeĀ® steel, powder-coated
Includes
Roof Cap
Length
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFRP80W
- Zoro #
- G723400689
- UPC #
- -
- Country of Origin
- United States
- Application
- Termination
- Color
- White
- Material
- GalvalumeĀ® steel, powder-coated
- Includes
- Roof Cap
- For Use With
- Roof Vent
Dimensions
- Length
- 8.5 in
- Width
- 1.75 in
- Height
- 6 in
Description
A brown DryerJack and RoofNeck kit, ensuring efficient roof venting and a secure connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.