Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2014 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF Heavy Duty
Mfr # FRTLNR CASC 125 2014 VITRIFRIGO VF51 BUILT-IN REFR
Zoro # G622879722
product price:Â
$
2,873.99
/ea
Free Shipping & Returns
Key Features
Cooling System Type
Compressor-based refrigeration
Temperature Range (F)
32°F to 50°F
Mounting Style
Built-in design for cab installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2014 VITRIFRIGO VF51 BUILT-IN REFR
- Zoro #
- G622879722
- UPC #
- -
- Country of Origin
- China
Details
- Cooling System Type
- Compressor-based refrigeration
- Temperature Range (F)
- 32°F to 50°F
- Mounting Style
- Built-in design for cab installation
Description
This Vitrifrigo VF51 Built-In Refrigerator is a premium replacement unit designed specifically for Freightliner Cascadia 125 cab comfort systems. With a 1.8 cubic foot capacity, this compact refrigerator delivers reliable cooling performance in space-constrained truck cab environments. The built-in design integrates seamlessly into factory-installed compartments, making it an ideal direct replacement for damaged or malfunctioning original equipment. The VF51 model is engineered to meet the demanding requirements of long-haul commercial transportation, where consistent temperature maintenance is essential for food and beverage storage during extended driving periods. Vitrifrigo's manufacturing expertise ensures this unit withstands vibration, temperature fluctuations, and the rigorous operating conditions typical of over-the-road trucking operations. This refrigerator is compatible with multiple Freightliner Cascadia 125 model years, including 2014, 2016, and 2017 vehicles, providing fleet managers and individual operators with a versatile replacement solution. The unit's proven compatibility across multiple production years reduces procurement complexity and inventory management requirements for fleet operations. Built-in refrigeration systems like the VF51 enhance driver comfort and safety by enabling drivers to maintain fresh food and beverages without relying on external coolers. This contributes to healthier meal options during extended shifts and reduces the need for frequent stops at truck stops or convenience stores. As a direct replacement component, this Vitrifrigo unit maintains original equipment specifications and mounting configurations, ensuring proper fit and function within existing cab installations. For fleet maintenance departments and truck operators requiring reliable cab comfort solutions, this replacement refrigerator provides dependable performance and longevity. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2014 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.