Shop TCL
See all product information
Create Account
5.3 Cu. Ft. 20-Bottle & 78-Can Wine & Beverage Cooler, Dual- Zone, Glass Door, Stainless Steel
- Mfr # TRD20B8AS
- Zoro # G123371442
product price:
$
973.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Capactiy
20 bottles / 78 cans
Refrigerator Item
Beverage Cooler
Overall Depth
22.4 in
Width
23.4 in
Height
33.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRD20B8AS
- Zoro #
- G123371442
- UPC #
- 846042046923
- Country of Origin
- China
- Refrigerator Capactiy
- 20 bottles / 78 cans
- Refrigerator Item
- Beverage Cooler
- Construction Material
- Stainless Steel
Dimensions
- Overall Depth
- 22.4 in
- Width
- 23.4 in
- Height
- 33.9 in
Description
Whether you're entertaining friends or winding down after a long day, the TCL 20 Bottle 78 Can Dual Zone Wine & Beverage Cooler keeps all your favorite drinks perfectly chilled and ready to enjoy. Front ventilation gives you the flexibility to install it seamlessly under your kitchen counter or showcase it as a freestanding unit, while removable beechwood racks and slide-out shelves make it easy to store up to 20 standard wine bottles and 78 cans of soda, beer, or sparkling water. Dual temperature zones let you maintain ideal conditions for both red and white wines, with the left zone ranging from 40°-66°F and the right from 38°-50°F, ensuring every pour is just right. A sleek LED touchscreen control panel allows you to fine-tune settings with ease, while the tempered double-pane glass doors block UV light to protect your collection. With compressor cooling that delivers consistent temperatures & low vibration, your wine can age gracefully while your beverages stay refreshingly crisp.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.