FREIGHTLINER CASCADIA 125 YEAR 2016 HEAVY DUTY SPEED SENSOR Replacement Temperature Probe

  • Mfr # FRTLNR CASC 125 2016 HEAVY DUTY SPEED SENSOR

  • Zoro # G522878283


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2016 HEAVY DUTY SPEED SENSOR
Zoro #
G522878283
UPC #
-
Country of Origin
China

Description

This heavy-duty speed sensor is a reliable replacement component engineered for Freightliner commercial trucks, including Cascadia 125, Columbia, Coronado, and M2 models from 2016 and later years. Designed to meet OEM specifications, this sensor accurately monitors vehicle speed and supports tachometer functionality critical for fleet operations and driver safety systems. The sensor features a durable plastic housing construction that withstands the demanding conditions of heavy-duty trucking operations, including exposure to temperature fluctuations, vibration, and moisture. The pin-type terminal connection ensures secure and consistent electrical integration with your vehicle's existing wiring system. A complete wiring harness is included with each unit, simplifying installation and reducing downtime during replacement procedures. This aftermarket speed sensor delivers high-quality performance comparable to original equipment while offering cost-effective value for fleet maintenance budgets. It is sold individually to allow for targeted replacement of damaged or malfunctioning sensors without unnecessary bulk purchases. Ideal for commercial trucking operations, independent repair facilities, and fleet maintenance departments, this speed sensor supports vehicle diagnostics, transmission control systems, and speedometer accuracy. Installation is straightforward for qualified technicians familiar with heavy-duty truck electrical systems. Choose this replacement sensor to maintain optimal vehicle performance and ensure reliable speed monitoring across your Freightliner fleet. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2016 HEAVY DUTY SPEED SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.