Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREIGHTLINER CASCADIA 125 YEAR 2016 MANIFOLD INLET SENSOR Replacement Temperature Probe

  • Mfr # FRTLNR CASC 125 2016 MANIFOLD INLET SENSOR

  • Zoro # G222879009


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2016 MANIFOLD INLET SENSOR
Zoro #
G222879009
UPC #
-
Country of Origin
China

Description

This high-quality manifold inlet sensor is a reliable aftermarket replacement designed for Freightliner Cascadia 2016-2017 models and compatible with equivalent applications. The sensor functions as a dual-purpose pressure and temperature monitoring device, delivering accurate readings essential for proper engine management and emissions control. Built to meet OEM specifications, this replacement sensor ensures optimal performance of your vehicle's intake manifold system and supports efficient fuel injection and air intake regulation. The manifold inlet sensor is constructed from durable materials engineered to withstand the demanding conditions of commercial trucking operations, including high temperatures and pressure fluctuations common in heavy-duty diesel engine environments. With a 3-pin terminal configuration, the sensor integrates seamlessly into existing electrical systems without requiring modifications. This individual unit replacement helps restore sensor accuracy, which directly impacts engine performance, fuel economy, and compliance with emissions standards. Ideal for fleet maintenance operations, independent repair shops, and commercial trucking businesses, this sensor addresses common wear issues that develop over extended use and mileage. Whether you're performing routine preventive maintenance or addressing sensor-related diagnostic codes, this aftermarket replacement provides a cost-effective solution that maintains the reliability of your Cascadia fleet. The sensor's proven performance characteristics make it suitable for both highway and regional hauling operations. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2016 MANIFOLD INLET SENSOR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.