Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2016 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF Heavy Duty
Mfr # FRTLNR CASC 125 2016 VITRIFRIGO VF51 BUILT-IN REFR
Zoro # G522878634
product price:Â
$
2,873.99
/ea
Free Shipping & Returns
Key Features
Temperature Range (F)
32°F to 50°F
Cooling System
Compressor-driven with adjustable electromechanical temperature control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2016 VITRIFRIGO VF51 BUILT-IN REFR
- Zoro #
- G522878634
- UPC #
- -
- Country of Origin
- China
Details
- Temperature Range (F)
- 32°F to 50°F
- Cooling System
- Compressor-driven with adjustable electromechanical temperature control
Description
This replacement refrigerator unit is specifically engineered for Freightliner Cascadia trucks and similar heavy-duty commercial vehicle applications. The Vitrifrigo VF51 is a built-in refrigerator/freezer combo designed to meet the demanding requirements of long-haul trucking operations and mobile workspaces. The unit features a robust 1.8 cubic foot combined storage capacity, making it ideal for storing perishable items, beverages, and provisions during extended trips. The durable construction ensures reliable performance in the challenging environment of commercial vehicles, with a compact footprint that integrates seamlessly into existing truck cabinetry and built-in configurations. This model operates on 12/24V DC power, making it compatible with standard truck electrical systems. The efficient compressor-driven design provides approximately 50% runtime at standard ambient temperatures of 25 degrees Celsius (77 degrees Fahrenheit), delivering dependable refrigeration and freezing capabilities while maintaining low power consumption at approximately 40 watts. The unit weighs 39.7 pounds, allowing for straightforward installation without requiring structural reinforcement. The refrigerator/freezer combo configuration provides versatile temperature control for different food storage needs, making it suitable for over-the-road operations where food preservation is essential. This replacement unit is compatible with Freightliner Cascadia 125 models from 2016 and 2017, though compatibility with other Freightliner and commercial vehicle applications may exist. Ideal for fleet managers, truck operators, and commercial transportation companies seeking reliable food storage solutions for long-distance operations and mobile work environments. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2016 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF