Shop INOVATE
See all product information
Create Account
6-Inch Flush Metal Wall Vent, Brown, With Built-In Collar
- Mfr # 6WVB
- Zoro # G123400678
product price:Ā
$
65.95
/ea
Key Features
Application
Wall Vent
Inside Diameter
6 in
Color
Brown
For Use With
6" Duct
Height
8.514 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVB
- Zoro #
- G123400678
- UPC #
- -
- Country of Origin
- United States
- Application
- Wall Vent
- Color
- Brown
- For Use With
- 6" Duct
- Material
- GalvalumeĀ® steel, powder-coated
- Includes
- Damper, Screen, Collar
Dimensions
- Inside Diameter
- 6 in
- Height
- 8.514 in
- Width
- 1.65 in
- Length
- 8.514 in
Description
6WVB is a flush-mounted 6-inch metal wall vent in brown. It's built from heavy-duty Galvalume steel with a powder-coated finish for weather resistance. The damper opens up to around 130 degrees for efficient airflow, and if you're venting a dryer, you can remove the screen to meet code requirements. This vent is ideal for exterior duct terminations where a sleek, brown finish is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.